This product requires certification to purchase.

Return Spring in Starlight Chrome

GROHE

Ladylux™ Return Spring in Starlight Chrome

  • Fast #
  • Part #G07240000
  • Item #518738
  • Manufacturer Part #07240000
5 out of 5 Customer Rating
Brand image
GROHE

Ladylux™ Return Spring in Starlight Chrome

  • Fast #
  • Part #G07240000
  • Item #518738
  • Manufacturer Part #07240000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spring for pull-out hose on Ladylux, Europlus, Ashford, Alira, Eurodisc pull-out faucets
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/4 in
Length
11-1/2 in
Width
5 in
Characteristics & Features
Collection
Ladylux™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spring
Material
Brass
Warranty & Product Information
IAPMO Listed
No
NSF Certified
Yes
UPC
015976024189