Single Lever Handle Floor Mount Filler in Brushed Nickel

You last purchased this on
 
GROHE

Lineare Single Lever Handle Floor Mount Filler in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Lineare Single Lever Handle Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #G23792EN1
  • Item #7560597
  • Manufacturer Part #23792EN1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • GROHE StarLight®
  • 31 9 ?16" Product height
  • GROHE SilkMove®
  • Automatic diverter: bath/shower
  • Sena Stick hand shower (26 465), 1.75gpm
  • 49" Silverflex shower hose (28 362)
  • 30 11 ?16" Aerator height
  • 10 11 ?16" Spout reach
  • In the shower outlet 1?2";With shower holder; Protected against backflow; Requires Rough-In Set (29 038 001);Over all height will depend on installation of rough-in set; To be installed in accordance with local plumbing codes
  • Integrated non-return valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lineare
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15 in
EPA Compliant:
Yes
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Height:
35-5/8 in
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
35-5/8 in
IAPMO Listed -:
Yes
Length:
15 in
MA Approved -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Size:
15 in x 7-15/16 in
Spout Height:
10-11/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-119/125 in