This product requires certification to purchase.

Cross Handles for Bathroom Sink Faucet

GROHE

Listra Cross Handles for Bathroom Sink Faucet

  • Fast #
  • Part #G106238GN00
  • Item #14338301
  • Manufacturer Part #106238GN00
5 out of 5 Customer Rating
Brand image
GROHE

Listra Cross Handles for Bathroom Sink Faucet

  • Fast #
  • Part #G106238GN00
  • Item #14338301
  • Manufacturer Part #106238GN00
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Grohe's limited lifetime warranty
  • Coordinates with products from the Listra line seamlessly
  • Cross style handle, ensuring a perfect match with your current fixtures
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-7/8 in
Width
2-7/16 in
Characteristics & Features
Collection
Listra
Color Finish Category
Gold Tones
Color Finish Name
Brushed Cool Sunrise
Faucet Part Type
Handle
Handle Type
Cross
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
Fits Brand
GROHE
Fits Model
106238GN00, 106216GN00, 106221GN00