This product requires certification to purchase.

Lever Handles for Bathroom Sink Faucet

GROHE

Listra Lever Handles for Bathroom Sink Faucet

  • Fast #
  • Part #G106257GN00
  • Item #14338340
  • Manufacturer Part #106257GN00
5 out of 5 Customer Rating
Brand image
GROHE

Listra Lever Handles for Bathroom Sink Faucet

  • Fast #
  • Part #G106257GN00
  • Item #14338340
  • Manufacturer Part #106257GN00
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Grohe's limited lifetime warranty
  • Coordinates with products from the Listra line seamlessly
  • Lever style handle, ensuring a perfect match with your current fixtures
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-7/8 in
Width
2-1/4 in
Characteristics & Features
Collection
Listra
Color Finish Category
Gold Tones
Color Finish Name
Brushed Cool Sunrise
Faucet Part Type
Handle
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
Fits Brand
GROHE
Fits Model
106257GN00, 106216GN00, 106221GN00