This product requires certification to purchase.

Multi Function Showerhead in StarLight Chrome

GROHE

New Tempesta Cosmopolitan 100 Multi Function Showerhead in StarLight Chrome

  • Fast #
  • Part #G27591001
  • Item #7560720
  • Manufacturer Part #27591001
3.4 out of 5 Customer Rating
Brand image
GROHE

New Tempesta Cosmopolitan 100 Multi Function Showerhead in StarLight Chrome

  • Fast #
  • Part #G27591001
  • Item #7560720
  • Manufacturer Part #27591001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 4 in. face
  • 4 Spray patterns
  • 2.5 gpm
  • Adjustable spray: GROHE Rain O2/Rain/Massage/Jet
  • 4" face
  • The Tempesta head showers have been built to withstand the rigors of daily use and will last for years to come.
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
4 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Length
4 in
Showerhead Flow Rate
2.5 gpm
Width
4 in
Characteristics & Features
Collection
New Tempesta Cosmopolitan 100
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Material
Brass
Faucet Mount
Shower Arm Mount, Wall Mount, Ceiling Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Rain O2, Jet, Massage, Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
G27591001
UL Listed
No
WaterSense Labeled
No