This product requires certification to purchase.

GrohTherm Aqua Tiles 3 Outlet Thermostatic Rough In Valve

GROHE

Rainshower™ Aqua GrohTherm Aqua Tiles 3 Outlet Thermostatic Rough In Valve

  • Fast #
  • Part #G1071790000
  • Item #14507580
  • Manufacturer Part #1071790000
3.5 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Aqua GrohTherm Aqua Tiles 3 Outlet Thermostatic Rough In Valve

  • Fast #
  • Part #G1071790000
  • Item #14507580
  • Manufacturer Part #1071790000
3.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermostatic concealed installation box with 3 outlets for a customizable shower configuration.
  • GROHE TurboStat compact cartridge with wax thermoelement helps maintain consistent water temperature.
  • Six outlet ports (3 top and 3 bottom) with 1/2 in Female NPT connections for flexible piping layouts.
  • Adjustable installation depth of 87 to 117 mm to suit varying wall builds.
  • Includes optional flow reducer for CALGreen compliance; leak-proof housing for in-wall installation.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
12.9 gpm
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Rainshower™ Aqua
Faucet Connection
FNPT
Faucet Mount
Wall Mount
Valve Type
Thermostatic Mixing Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASSE Standards
ASSE 1016