This product requires certification to purchase.

Dual Function Body Spray in StarLight® Chrome

GROHE

Rainshower™ Dual Function Body Spray in StarLight® Chrome

  • Fast #
  • Part #G26845000
  • Item #10206970
  • Manufacturer Part #26845000
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Dual Function Body Spray in StarLight® Chrome

  • Fast #
  • Part #G26845000
  • Item #10206970
  • Manufacturer Part #26845000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact design is 3" across for an uncluttered look
  • Gentle GROHE rain and ActiveJet spray patterns
  • GROHE EcoJoy™ 0.9 gpm (3.3 l/min) maximum flow rate is engineered to use less water yet deliver great performance
  • GROHE DreamSpray delivers precise, consistent water distribution from every nozzle
  • Speed clean allows easy removal of limescale on nozzles with your fingertip
  • Features GROHE StarLight, a durable coating that wipes clean and maintains finish for life
  • Rough-in included
  • Requires Certification

Documents

Dimensions & Measurements
Body Spray Flow Rate
0.9 gpm
Faucet Connection Size
1/2 in
Flow Rate
0.9 gpm
Height
2-15/16 in
Length
7/8 in
Width
2-15/16 in
Characteristics & Features
Collection
Rainshower™
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Connection
FNPT
Faucet Material
Metal
Faucet Mount
Wall Mount
Showerhead Function
Dual
Spray Type
Jet, Gentle Rain
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1