This product requires certification to purchase.

Hand Shower Holder in Brushed Cool Sunrise

GROHE

Rainshower™ Hand Shower Holder in Brushed Cool Sunrise

  • Fast #
  • Part #G27074GN0
  • Item #8016705
  • Manufacturer Part #27074GN0
3.4 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Hand Shower Holder in Brushed Cool Sunrise

  • Fast #
  • Part #G27074GN0
  • Item #8016705
  • Manufacturer Part #27074GN0
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • Scratch resistant and long lasting chrome finish
  • Effortless to maintain and install
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-11/16 in
Height
1-15/16 in
Length
2-11/16 in
Width
1-15/16 in
Characteristics & Features
Collection
Rainshower™
Color Finish Category
Yellows
Color Finish Name
Brushed Cool Sunrise
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
Grohe
NSF Certified
Yes
WaterSense Labeled
Yes