This product requires certification to purchase.

Multi Function Hand Shower in Chrome

GROHE

Rainshower® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #G26585000
  • Item #8090313
  • Manufacturer Part #26585000
3.1 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #G26585000
  • Item #8090313
  • Manufacturer Part #26585000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 5" Square face
  • 3 Sprays: Rain, Jet, ActiveMassage
  • 24" Rail
  • 69" Shower hose
  • 1.75gpm
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-1/8 in
Hand Shower Flow Rate
1.75 gpm
Height
24-13/16 in
Hose Length
69 in
Length
5-1/2 in
Slide Bar Height
24-13/16 in
Width
5-1/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Rainshower®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Rain, Jet, Massage
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes