This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

GROHE

Rainshower® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #G265452430
  • Item #9920799
  • Manufacturer Part #265452430
3.2 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #G265452430
  • Item #9920799
  • Manufacturer Part #265452430
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE EcoJoy®
  • 5” (130mm) round face
  • 3 Sprays: Rain, jet, active massage
  • Grohe SmartTip showering spray selection via push of a ring
  • Max. flow rate: 1.75gpm (6.6L/min)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
130 mm
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-1/8 in
Hand Shower Flow Rate
1.75 gpm
Height
9-1/2 in
Width
5-1/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Rainshower®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Jet, Massage, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes