This product requires certification to purchase.

Multi Function Hand Shower in StarLight® Chrome

GROHE

Rainshower™ Multi Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G26547000
  • Item #8090314
  • Manufacturer Part #26547000
4.2 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Multi Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G26547000
  • Item #8090314
  • Manufacturer Part #26547000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 5" round face
  • 3 sprays: Rain, jet, active massage
  • 24" rail
  • 69" shower hose
  • 1.75 gpm
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-1/8 in
Hand Shower Flow Rate
1.75 gpm
Height
24-13/16 in
Hose Length
69 in
Length
5-1/2 in
Slide Bar Height
24 in
Width
5-1/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Rainshower™
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Jet, Massage, Rain
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
NSF Certified
Yes
WaterSense Labeled
Yes