Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Rainshower SmartActive 130 Cube Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- 5" Square face
- 3 Sprays: Rain, Jet, ActiveMassage
- 1.75gpm
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower SmartActive 130 Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 1-13/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 5-1/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-1/2
- Hose Included:
- No
- Length:
- 5-1/8
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Jet, Rain
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8