This product requires certification to purchase.

Metal Shower Arm in StarLight Chrome

GROHE

Relexa® Metal Shower Arm in StarLight Chrome

  • Fast #
  • Part #G26633000
  • Item #8018221
  • Manufacturer Part #26633000
4.9 out of 5 Customer Rating
Brand image
GROHE

Relexa® Metal Shower Arm in StarLight Chrome

  • Fast #
  • Part #G26633000
  • Item #8018221
  • Manufacturer Part #26633000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • Square escutcheon
  • 1?2” Male threads
  • 6 1 ?4" Shower Arm
  • Requires Certification
Dimensions & Measurements
Depth
6 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-15/16 in
Length
6 in
Shower Arm Reach
6 in
Width
2-9/16 in
Characteristics & Features
Collection
Relexa®
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Fits Brand
Grohe
NSF Certified
Yes