This product requires certification to purchase.

Supply Elbow in StarLight Chrome

GROHE

Relexa Supply Elbow in StarLight Chrome

  • Fast #
  • Part #G28627000
  • Item #293347
4.7 out of 5 Customer Rating
Brand image
GROHE

Relexa Supply Elbow in StarLight Chrome

  • Fast #
  • Part #G28627000
  • Item #293347
4.7 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • 1?2" NPT threads
  • Check valve included to prevent backflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Relexa
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
3 in
Diameter:
2-5/8 in
End Connection 1:
Gasket
End Connection 2:
FNPT
End Connections:
Gasket x FNPT
Faucet Part Type:
Supply Elbow
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-5/8 in