This product requires certification to purchase.

24 in. Two-tier Towel Shelf in Chrome

GROHE

Selection Cube 24 in. Two-tier Towel Shelf in Chrome

  • Fast #
  • Part #G41066000
  • Item #9297073
  • Manufacturer Part #41066000
4.4 out of 5 Customer Rating
Brand image
GROHE

Selection Cube 24 in. Two-tier Towel Shelf in Chrome

  • Fast #
  • Part #G41066000
  • Item #9297073
  • Manufacturer Part #41066000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?

Product Details

Product Description
  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
23-7/16 in
Height
6-1/2 in
Length
23-7/16 in
Projection
8-7/8 in
Width
8-7/8 in
Characteristics & Features
Collection
Selection Cube
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
5
Warranty & Product Information
ADA Compliant
No
Application
Residential
NSF Certified
Yes
Type
G41066000