This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

GROHE

Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G205842431
  • Item #10132924
  • Manufacturer Part #205842431
4.7 out of 5 Customer Rating
Brand image
GROHE

Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G205842431
  • Item #10132924
  • Manufacturer Part #205842431
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 135
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass bathroom faucet accommodates a three-hole sink
  • GROHE EcoJoy uses less water without sacrificing performance
  • GROHE SilkMove® ensures smooth, effortless handle operation
  • High quality brass body and metal handles for lasting durability
  • GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
  • Ceramic disc valve for drip-free performance
  • Two lever handles have a sleek, low profile
  • WaterSense® certified to meet EPA criteria for water savings
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
9 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Height
9 in
Maximum Deck Thickness
1-3/16 in
Number of Pieces
1 Piece
Spout Height
8-1/16 in
Spout Reach
5-5/8 in
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
G205842431
WaterSense Labeled
Yes