This product requires certification to purchase.

Aerator

GROHE

Universal Aerator

  • Fast #
  • Part #G45220000
  • Item #205042
  • Manufacturer Part #45220000
4.2 out of 5 Customer Rating
Brand image
GROHE

Universal Aerator

  • Fast #
  • Part #G45220000
  • Item #205042
  • Manufacturer Part #45220000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement flow control for kitchen and lavatory faucets
  • Requires Certification
Dimensions & Measurements
Flow Rate
2.2 gpm
Characteristics & Features
Collection
Universal
Color Finish Category
Chromes
Color Finish Name
Chrome
Pressure Compensating
No
Stream Type
Laminar Stream
Warranty & Product Information
CEC Compliant
Not for Sale in CA
IAPMO Listed
No
NSF Certified
Yes
UPC
015976026954