This product requires certification to purchase.

Bathroom Sink Drain in Starlight Chrome

GROHE

Universal Bathroom Sink Drain in Starlight Chrome

  • Fast #
  • Part #G48657000
  • Item #10067521
  • Manufacturer Part #48657000
4.7 out of 5 Customer Rating
Brand image
GROHE

Universal Bathroom Sink Drain in Starlight Chrome

  • Fast #
  • Part #G48657000
  • Item #10067521
  • Manufacturer Part #48657000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Matches faucet finishes
  • One-touch, spring action pop-up (no overflow)
  • No lift rod required
  • Requires Certification

Documents

Included Components
Overflow Included
No
Characteristics & Features
Collection
Universal
Color Finish Category
Chromes
Color Finish Name
Polished Nickel
Grid Drain Material
Metal
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Pop-Up Drain