Button in Chrome
Universal Button in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Geotherm smart control thermostatic sets for final installation
- GROHE safe stop safety button at 38° C (calibration required)
- GROHE safe stop plus optional temperature limiter at 43° C included
- GROHE long-life shine durable sparkling sheen
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Index Button
- NSF Certified:
- Yes
- Origin:
- Global