Universal Cube Handle in StarLight® Polished Chrome

Part #G48139000  |  Item #7008627  |  Manufacturer Part #48139000

$25.60 EACH

Color/Finish: StarLight® Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Cube

IAPMO Listed: No

Length: 3-1/8 in

Material: Metal

NSF Certified: No

Trim Only: No

WaterSense Labeled: No