This product requires certification to purchase.

Pressure Balance Valve Lever in StarLight® Chrome

GROHE

Universal Pressure Balance Valve Lever in StarLight® Chrome

  • Fast #
  • Part #G47983000
  • Item #7626839
  • Manufacturer Part #47983000
5 out of 5 Customer Rating
Brand image
GROHE

Universal Pressure Balance Valve Lever in StarLight® Chrome

  • Fast #
  • Part #G47983000
  • Item #7626839
  • Manufacturer Part #47983000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Collection
Universal
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Part Type
Pressure Balance Valve Lever
Warranty & Product Information
ADA Compliant
No
Application
Repair
Fits Model
19458002
GSA Approved
No
IAPMO Listed
No
NSF Certified
No