This product requires certification to purchase.

1-1/4 in. SCH 4 in. 0 304 in. L SS TEE GRV END

GroovJoint

46T Series 1-1/4 in. SCH 4 in. 0 304 in. L SS TEE GRV END

  • Fast #
  • Part #G46T41440
  • Item #10092430
  • Manufacturer Part #46T41440
4.4 out of 5 Customer Rating
Brand image
GroovJoint

46T Series 1-1/4 in. SCH 4 in. 0 304 in. L SS TEE GRV END

  • Fast #
  • Part #G46T41440
  • Item #10092430
  • Manufacturer Part #46T41440
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Collection
46T Series
Fitting Type
Tee
Material
Stainless Steel
Material Type
304L
Schedule Class
40S
Warranty & Product Information
NSF Certified
Yes
Type
G46T41440
UL Listed
Yes