1/3 HP 115V Stainless Steel Submersible Sump Pump

You last purchased this on
 
Grundfos

1/3 HP 115V Stainless Steel Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/3 HP 115V Stainless Steel Submersible Sump Pump

  • Fast #
  • Part #G012DC201
  • Item #2168395
  • Manufacturer Part #012DC201
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 25' cable
  • Manual operation
  • Liquid cooled, canned rotor design
  • Requires Certification

Documents


Specifications

AMP:
4.9
ANSI:
No
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Control Type:
Manual
Cord Length:
25 ft
Corded Cordless:
Corded
Depth:
5-14/25 in
Discharge:
1-1/4 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
8-7/8 in
Horsepower:
1/3 hp
ISO:
No
Length:
5-9/16 in
Maximum Feet of Head:
26
Maximum Temperature:
122
Minimum Temperature:
32
Origin:
Global
Pressure - High:
11.3
Pressure - Minimum:
0 psi
Product Type:
Submersible
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
2900
Temperature Range:
32 to 122 Deg F
Temperature Rating:
122
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 4 in
VA Cat 60 Hz:
115
Volts:
115V
Weight:
14.7 lb
Width:
5-9/16 in