This product requires certification to purchase.

15-55 SU7P/TLC 115V Circulator Pump

Grundfos

ALPHA CS 15-55 SU7P/TLC 115V Circulator Pump

  • Fast #
  • Part #G92603114
  • Item #10399796
  • Manufacturer Part #92603114
5 out of 5 Customer Rating
Brand image
Grundfos

ALPHA CS 15-55 SU7P/TLC 115V Circulator Pump

  • Fast #
  • Part #G92603114
  • Item #10399796
  • Manufacturer Part #92603114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High-efficiency hot water circulator for homes without dedicated return lines
  • Circulator system comes with built-in temperature control, eliminating the need for an external aqua stat
  • Dry-run protection stops the pump if water is not detected in the system
  • Built-in digital seven-day timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home
  • High-efficiency platform with a permanent magnet ECM technology that helps reduce energy consumption by 80% or more
  • AUTOADAPT functionality maintains temperature and prevents the pump from operating once hot water reaches the farthest Comfort Valve
  • Maintains one of the highest Energy Ratings in the market (193) based on the Hydraulic Institute Energy Rating
  • FLOWSENSE™ technology helps master the flow when multiple valves are used
  • Bluetooth connectivity for easy pump control and operational trend data
  • Touchscreen with LED lights field indicators with numeric display (flow, temp, watts)
  • Requires Certification
Dimensions & Measurements
Connection Size
3/4
Cord Length
6 ft
Discharge
3/4 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
17 gpm
Height
7-12/25 in
Length
5-3/5 in
Maximum Feet of Head
18.05
Pressure - Maximum
174.92 psi
Weight
5.25 lb
Width
7-18/25 in
Characteristics & Features
Collection
ALPHA CS
Connection Type
Threaded
Hertz
60
Pump Body Material
Stainless Steel
Pump Stage
1
Electrical & Operational Information
AMP
0.71
Maximum Temperature
203
Minimum Temperature
36
Phase
Single Phase
Volts
115V
Watts
38 W
Warranty & Product Information
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
Product Type
Circulator Pump
Type
G92603114
UL Listed
Yes