This product requires certification to purchase.

15-55 SF/T 115V Circulator Pump

Grundfos

ALPHA HWR 15-55 SF/T 115V Circulator Pump

  • Fast #
  • Part #G92603110
  • Item #10399792
  • Manufacturer Part #92603110
4.5 out of 5 Customer Rating
Brand image
Grundfos

ALPHA HWR 15-55 SF/T 115V Circulator Pump

  • Fast #
  • Part #G92603110
  • Item #10399792
  • Manufacturer Part #92603110
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High-efficiency hot water circulator for homes with dedicated return lines
  • Circulator comes with built-in temperature control, eliminating the need for an external aqua stat
  • Dry-run protection stops the pump if water is not detected in the system
  • Built-in digital timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home
  • High-efficiency platform with a permanent magnet motor (ECM) that helps reduce energy consumption by up to 80%
  • AUTOADAPT functionality finds the lowest flow rate that will achieve hot water at the farthest fixture
  • Temperature mode maintains the temperature without running 100% of the time
  • Maintains one of the highest Energy rating in the market (192) based on the Hydraulic Institute Energy Rating
  • FLOWSENSE™ technology helps master the flow to reduce the risk of pinholes
  • Maintains one of the highest Energy Ratings in the market (193) based on the Hydraulic Institute Energy Rating
  • Requires Certification
Dimensions & Measurements
Depth
3-7/10 in
Discharge
1 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Flow Rate
17 gpm
Height
7-12/25 in
Length
6.5 in
Maximum Feet of Head
18.05
Pressure - Maximum
174.92 psi
Weight
6 lb
Width
7-18/25 in
Characteristics & Features
Collection
ALPHA HWR
Connection Type
Flanged
Hertz
60
Pump Body Material
Stainless Steel
Pump Stage
1
Electrical & Operational Information
AMP
0.71
Maximum Temperature
203
Minimum Temperature
36
Phase
Single Phase
Volts
115V
Watts
38 W
Warranty & Product Information
NSF Certified
No
Origin
Global
Product Type
Circulator Pump
Type
G92603110
UL Listed
Yes