This product requires certification to purchase.

10-54 200-240V Twin Pump Booster System

Grundfos

CMBE 10-54 200-240V Twin Pump Booster System

  • Fast #
  • Part #G99503875
  • Item #7840936
  • Manufacturer Part #99503875
4.4 out of 5 Customer Rating
Brand image
Grundfos

CMBE 10-54 200-240V Twin Pump Booster System

  • Fast #
  • Part #G99503875
  • Item #7840936
  • Manufacturer Part #99503875
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Premium construction, stainless steel for long lasting use in residential and light commercial applications
  • MGE motor provides thermal protection against mechanical overload, locked rotor, low voltage, or supply imbalance
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption
  • Dry run protection, stops the pump in case of water shortage, blocked pump, thus preventing a motor burn out
  • Noise level below 58 db. and even lower at controlled speeds.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Maintains constant water pressure via the integrated speed control.
  • Provides consistent water pressure in a home, up to 21 taps.
  • Requires Certification
Dimensions & Measurements
Connection Size
2
Cord Length
5 ft
Discharge
2 in
Discharge Pressure
145
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Flow Rate
195 gpm
Height
29-1/50 in
Length
21-1/10 in
Maximum Feet of Head
177.17
Suction Line (OD)
2 in
Width
15-49/50 in
Characteristics & Features
Collection
CMBE
Connection Type
MPT
Pump Body Material
Stainless Steel
Pump Motor Type
Permanent Magnetic
Pump Mounting
Horizontal
Pump Stage
1
Electrical & Operational Information
AMP
9.1
Horsepower
2 hp
Maximum Temperature
140
Phase
Single Phase
Power Source
Electric
RPM
3868
Volts
200/240V
Warranty & Product Information
Application
Attic, Bathroom, Commercial
NSF Certified
No
UL Listed
Yes