This product requires certification to purchase.

FNPT Hydronic Pressure Regulating Valve 300 psi 260F Brass

Gruvlok

CSV-9520AB Series FNPT Hydronic Pressure Regulating Valve 300 psi 260F Brass

  • Fast #
  • Part #G0763101243
  • Item #9293501
  • Manufacturer Part #0763101243
5 out of 5 Customer Rating
Brand image
Gruvlok

CSV-9520AB Series FNPT Hydronic Pressure Regulating Valve 300 psi 260F Brass

  • Fast #
  • Part #G0763101243
  • Item #9293501
  • Manufacturer Part #0763101243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low lead brass ON/OFF terminal balancing valve for HVAC and domestic water use
  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Tolerance on nominal CV for fully open valve + 10% (test according to BS7350). 300 WOG(maximum 300psi up to 160?F. maximum 150psi at 260?F)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
5.15 gpm
Pressure - Maximum
300 psi
Valve Size
3/4 in
Characteristics & Features
Brand Model Compatibility
CSV
Collection
CSV-9520AB Series
Material
Brass, Rubber, Stainless Steel
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Seat Material
EPDM
Valve Type
Pressure Balancing Valve
Electrical & Operational Information
Maximum Temperature
260
Warranty & Product Information
CSA Certified
No
Energy Star Most Efficient
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UPC
662428520913