This product requires certification to purchase.

4 x 1-1/2 in. CTS FPT Mechanical Tee

Gruvlok

Fig 6045 4 x 1-1/2 in. CTS FPT Mechanical Tee

  • Fast #
  • Part #G1330036124
  • Item #10245570
  • Manufacturer Part #1330036124
3.9 out of 5 Customer Rating
Brand image
Gruvlok

Fig 6045 4 x 1-1/2 in. CTS FPT Mechanical Tee

  • Fast #
  • Part #G1330036124
  • Item #10245570
  • Manufacturer Part #1330036124
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Gruvlok CTS Mechanical Tees Provide a Quick and Easy Outlet at any Location Along Copper Tube
  • The Full, Smooth Outlet Area Provides for Optimum Flow Characteristics
  • A Hole Drilled or Cut in the Tube to Receive the Locating Collar of the CTS Mechanical Tee is all that is Required; The CTS Mechanical Tee Housing is Specially Engineered to Fit to the Tube OD and the CTS Mechanical Tee Gasket Provides a Leak Tight Reliable Seal in Both Positive Pressure and Vacuum Conditions
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Threaded
End Connections
Plain End x Plain End x Threaded
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1-1/2 in
Fitting Sizes
4 in x 4 in x 1-1/2 in
Length
7-1/4 in
Pressure - Maximum
300 psi
Width
3-5/8 in
Characteristics & Features
Collection
Fig 6045
Fitting Type
Reducing, Tee
Material
Copper Alloy, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-40 to 230 Deg F (-40 to 110 Deg C)
Warranty & Product Information
ANSI
ANSI 61
Application
Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
ASTM
ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
NSF Certified
Yes
Origin
Domestic
Type
G1330036124
UPC
652808031603