This product requires certification to purchase.

4 in. Grooved Copper Flange Adapter

Gruvlok

Fig 6084 4 in. Grooved Copper Flange Adapter

  • Fast #
  • Part #G0880004080
  • Item #4318869
  • Manufacturer Part #0880004080
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 6084 4 in. Grooved Copper Flange Adapter

  • Fast #
  • Part #G0880004080
  • Item #4318869
  • Manufacturer Part #0880004080
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The Gruvlok Fig. 6084 Flange Adapter Allows for Direct Connection of Class 125 or Class 150 Flanged Components to the CTS Copper System
  • The CTS Copper Flange Adapter (Sizes 2" thru 6") Conforms to ANSI Class 125/150 Bolt Patterns and is Rated at 300 PSIG (20.7 bar)
  • The Flange Adaptor is a Dielectric Union, Utilizing the Epoxy Coating as a Suitable Replacement for Flange Dialectic Insulation Kits
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
300#
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
Fig 6084
Fitting Type
Adapter, Straight
Material
Copper
Warranty & Product Information
ANSI
ANSI 61 G, ANSI Class 125, ANSI Class 150
CSA Certified
No
FM Approved
No
IAPMO Listed
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
690291131073