This product requires certification to purchase.

5 in. Grooved Copper Flange Adapter

Gruvlok

Fig 6084 5 in. Grooved Copper Flange Adapter

  • Fast #
  • Part #G0880004122
  • Item #9317865
  • Manufacturer Part #0880004122
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 6084 5 in. Grooved Copper Flange Adapter

  • Fast #
  • Part #G0880004122
  • Item #9317865
  • Manufacturer Part #0880004122
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Gruvlok® Fig. 6084 flange adapter allows for direct connection of Class 125 or Class 150 flanged components to the CTS copper system
  • The CTS copper flange adapter (Sizes 2 in. thru 6 in. ) conforms to ANSI class 125/150 bolt patterns and is rated at 300 psi (20.7 bar)
  • The flange adaptor is a dielectric union, utilizing the epoxy coating as a suitable replacement for flange dialectic insulation kits
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Fig 6084
Fitting Type
Flange Adapter
Material
Cast Copper
Warranty & Product Information
ANSI
ANSI 61, ANSI 61-G
CSA Certified
No
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 61-G
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
690291131080