This product requires certification to purchase.

4 x 2 in. Grooved Copper Concentric Reducer

Gruvlok

Fig 650 4 x 2 in. Grooved Copper Concentric Reducer

  • Fast #
  • Part #G1330012385
  • Item #9285564
  • Manufacturer Part #1330012385
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 650 4 x 2 in. Grooved Copper Concentric Reducer

  • Fast #
  • Part #G1330012385
  • Item #9285564
  • Manufacturer Part #1330012385
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Gruvlok full-flow grooved Fittings for copper piping systems provide an economical and efficient method of changing direction
  • These copper fittings are available in sizes 2 in. to 8 in. (50 - 200mm)
  • Cast fittings in 90° and 45° elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
  • Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
  • Reducing fittings are available with groove x groove or groove x cup end configurations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Length
4-3/4 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Collection
Fig 650
Fitting Type
Concentric Reducer, Reducer
Material
Wrot Copper
Warranty & Product Information
ANSI
ANSI 61
CSA Certified
No
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
662428948304