This product requires certification to purchase.

14 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

Gruvlok

Fig 7001-2 14 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390004612
  • Item #9285273
  • Manufacturer Part #0390004612
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7001-2 14 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390004612
  • Item #9285273
  • Manufacturer Part #0390004612
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Uses standard grooves (conforming to AWWA C-606)
  • No special grooves or grooving tools needed
  • Pressures to 350 psi on cut or roll grooved pipe with a wall thickness of 0.250" or greater
  • No special fittings needed
  • No special valves needed
  • Up to 23% less weight than competitive models
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Length
3 in
Pressure - Maximum
300 psi
Weight
36 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7001-2
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Zinc Plated
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
350
Warranty & Product Information
Application
Diluted Acid, Water Service
ASTM
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291737572