This product requires certification to purchase.

6 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

Gruvlok

Fig 7001 6 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390005239
  • Item #9282070
  • Manufacturer Part #0390005239
4.5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7001 6 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390005239
  • Item #9282070
  • Manufacturer Part #0390005239
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of applications
  • Services include mechanical and plumbing, process piping, mining and oil field piping and many others
  • The coupling design supplies optimum strength for working pressures to 1000 psi (69 bar) without excessive casting weight
  • The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
2 in
Pressure - Maximum
1000 psi
Weight
11.8 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7001
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Zinc Plated
Material Type
Nitrile
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
1000
Warranty & Product Information
Application
Mechanical, Mining, Plumbing
ASTM
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291737701