This product requires certification to purchase.

14 x 1-1/2 in. Flanged x Gasket Rust Inhibiting Painted Ductile Iron Adapter

Gruvlok

Fig 7012 14 x 1-1/2 in. Flanged x Gasket Rust Inhibiting Painted Ductile Iron Adapter

  • Fast #
  • Part #G0390201317
  • Item #1966624
  • Manufacturer Part #0390201317
4.1 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7012 14 x 1-1/2 in. Flanged x Gasket Rust Inhibiting Painted Ductile Iron Adapter

  • Fast #
  • Part #G0390201317
  • Item #1966624
  • Manufacturer Part #0390201317
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Gruvlok Fig. 7012 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
  • The two interlocking halves of the 2" thru 12" sizes of the Gruvlok flange are hinged for ease of handling, and are drawn together by a latch bolt which eases assembly on the pipe
  • A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
  • The 14" thru 24" sizes of the Gruvlok Fig. 7012 flange are cast in four segments
  • All Gruvlok Fig. 7012 flanges have designed-in anti-rotation tines which bite into and grip the sides of the pipe grooves to provide a secure, rigid connection
  • The Gruvlok Fig. 7012 flange requires the use of a steel adapter insert when used against rubber faced surfaces, wafer/lug design valves and serrated or irregular sealing surfaces
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Gasket
End Connections
Flanged x Gasket
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Length
1-1/2 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7012
Fitting Type
Adapter, Straight
Material
Ductile Iron, Rubber, Steel, Zinc Plated
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI Class 125, ANSI Class 150
Application
Diluted Acid
ASME
ASME B16.5
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291114700