This product requires certification to purchase.

16 x 26-1/2 in. Gasket x Flanged Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter

Gruvlok

Fig 7012 16 x 26-1/2 in. Gasket x Flanged Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter

  • Fast #
  • Part #G0390201325
  • Item #1966637
  • Manufacturer Part #0390201325
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7012 16 x 26-1/2 in. Gasket x Flanged Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter

  • Fast #
  • Part #G0390201325
  • Item #1966637
  • Manufacturer Part #0390201325
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Available galvanized
  • The sealing surfaces A Max. to B Min. of the mating flange must be free from gouges, undulations and deformities of any type to ensure proper sealing of the gasket.
  • Gruvlok Flanges are to be assembled on butterfly valves so as not to interfere with actuator or handle operation.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Flanged
End Connections
Gasket x Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Length
26-1/2 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7012
Fitting Type
Adapter, Straight
Material
Ductile Iron, Rubber, Zinc Plated
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI Class 125, ANSI Class 150
Application
Diluted Acid
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291114717