This product requires certification to purchase.

2-1/2 in. Grooved x Flanged 300 psi Rust Inhibiting Painted Ductile Iron Coupling Adapter

Gruvlok

Fig 7012 2-1/2 in. Grooved x Flanged 300 psi Rust Inhibiting Painted Ductile Iron Coupling Adapter

  • Fast #
  • Part #G0390201028
  • Item #841579
  • Manufacturer Part #0390201028
4.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7012 2-1/2 in. Grooved x Flanged 300 psi Rust Inhibiting Painted Ductile Iron Coupling Adapter

  • Fast #
  • Part #G0390201028
  • Item #841579
  • Manufacturer Part #0390201028
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The Gruvlok® Fig. 7012 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
  • The two interlocking halves of the 2 in. thru 12 in. sizes of the Gruvlok flange are hinged for ease of handling, and are drawn together by a latch bolt, which eases assembly on the pipe
  • Precision machined bolt holes, key and mating surfaces assure concentricity and flatness to provide exact fit-up with flanged, lug, and wafer styles of pipe system equipment
  • A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
  • All Gruvlok Fig. 7012 flanges have designed-in anti-rotation tines which bite into and grip the sides of the pipe grooves to provide a secure, rigid connection
  • The Gruvlok Fig. 7012 Flange requires the use of a steel adapter insert when used against rubber faced surfaces, wafer/lug design valves and serrated or irregular sealing surfaces
  • In copper systems a phenolic adapter insert is required, in place of the steel adapter insert
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
9-1/2 in
Pressure - Maximum
1948 psi
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7012
Fitting Type
Coupling Adapter, Straight, Gasket
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 125, ANSI 150, ANSI 61
Application
Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
ASME
ASME B16.5
ASTM
ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291114625