This product requires certification to purchase.

6 x 6 x 1-1/2 in. Gasket x Gasket x FPT Rust Inhibiting Painted Ductile Iron Reducing Mechanical Tee

Gruvlok

Fig 7042 6 x 6 x 1-1/2 in. Gasket x Gasket x FPT Rust Inhibiting Painted Ductile Iron Reducing Mechanical Tee

  • Fast #
  • Part #G0386014443
  • Item #9293522
  • Manufacturer Part #0386014443
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7042 6 x 6 x 1-1/2 in. Gasket x Gasket x FPT Rust Inhibiting Painted Ductile Iron Reducing Mechanical Tee

  • Fast #
  • Part #G0386014443
  • Item #9293522
  • Manufacturer Part #0386014443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Gruvlok Fig. 7042 outlet coupling is designed to join two sections of grooved end pipe and form a reducing outlet connection
  • The outlet couplings are available for the 1-1/2 in. through 6 in. IPS or ISO run pipe sizes with the outlet pipe sizes ranging from 1/2 in. through 2 in
  • Assembly of the coupling will create a gap between the pipe ends allowing the space required for the introduction of an outlet connection
  • The outlet connections are available grooved (Fig. 7042G), FPT (Fig. 7042F) and MPT (Fig. 7042M)
  • The gasket design is a unique pressure responsive design that provides a higher sealing force as pressure is increased
  • The outlet gasket seal is reinforced by a steel ring and is mated to a machined housing surface to assure a leak-tight outlet seal
  • Center ribs inside the gasket ease positioning of the pipe during installation and provide additional support to the gasket
  • The outlet couplings are not recommended for vacuum applications or for use with beveled end pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
FPT
End Connections
Gasket x Gasket x FPT
Fits Pipe Size
6 in
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
1-1/2 in
Fitting Sizes
6 in x 6 in x 1-1/2 in
Length
3-11/16 in
Pressure - Maximum
500 psi
Width
11-1/4 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7042
Color Finish Name
Black
Fitting Type
Tee
Material
Ductile Iron, Rubber, Stainless Steel, Zinc Plated
Material Type
304, EPDM
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-40 to 150 Deg F (-40 to 66 Deg C)
Warranty & Product Information
ANSI
ANSI 61
Application
Diluted Acid
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A
FM Approved
No
ISO
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
690291608759