This product requires certification to purchase.

4 x 3/4 in. Grooved Painted Ductile Iron Tee

Gruvlok

Fig 7045 4 x 3/4 in. Grooved Painted Ductile Iron Tee

  • Fast #
  • Part #G0390171239
  • Item #842132
  • Manufacturer Part #0390171239
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7045 4 x 3/4 in. Grooved Painted Ductile Iron Tee

  • Fast #
  • Part #G0390171239
  • Item #842132
  • Manufacturer Part #0390171239
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Quick and easy outlet for branch or cross connections
  • Full, smooth outlet area for optimum flow characteristics
  • Gasket provides leak-tight seal in positive pressure and vacuum conditions
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved x Grooved x Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3/4 in
Fitting Sizes
4 in x 4 in x 3/4 in
Pressure - Maximum
500 psi
Characteristics & Features
Coating
Painted
Collection
Fig 7045
Fitting Type
Reducing
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291113291