This product requires certification to purchase.

1-1/2 in. Grooved Rust Inhibiting Painted Ductile Iron U-Bolt Tee with Nitrile Gasket

Gruvlok

Fig 7046 1-1/2 in. Grooved Rust Inhibiting Painted Ductile Iron U-Bolt Tee with Nitrile Gasket

  • Fast #
  • Part #G0390174126
  • Item #9281449
  • Manufacturer Part #0390174126
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7046 1-1/2 in. Grooved Rust Inhibiting Painted Ductile Iron U-Bolt Tee with Nitrile Gasket

  • Fast #
  • Part #G0390174126
  • Item #9281449
  • Manufacturer Part #0390174126
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Gruvlok clamp-T provides a quick and easy outlet at any location along the pipe
  • A hole drilled or cut in the pipe to receive the locating collar of the clamp-T is all that is required
  • The full, smooth outlet area provides for optimum flow characteristics
  • The clamp-T housing is specially engineered to conform to the pipe O.D. and the clamp-T gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions
  • The maximum working pressure for all sizes is 500 PSI (34.5 bar) when assembled on standard wall steel pipe
  • The Gruvlok clamp-T provides for a branch or cross connection in light wall or standard wall steel pipe
  • Clamp-T cross connections are available in most sizes allowing greater versatility in piping design
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Clamp
End Connections
Grooved
Fits Pipe Size
2-1/2 in
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-1/2 in
Pressure - Maximum
500 psi
Width
6-1/8 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7046
Color Finish Name
Orange
Fitting Type
Tee, U-Bolt
Material
Ductile Iron, Rubber
Material Type
Nitrile
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-20 to 180 Deg F (-29 to 82 Deg C)
Warranty & Product Information
ANSI
ANSI 61
Application
Petroleum
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
IAPMO Listed
Yes
ISO
ISO 898-1, ISO 898-2
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291761720