This product requires certification to purchase.

3 in. Grooved Long Radius Schedule 10 Global 316L Stainless Steel 90 Degree Elbow

Gruvlok

Fig 7050SS 3 in. Grooved Long Radius Schedule 10 Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G1330007395
  • Item #9285496
  • Manufacturer Part #1330007395
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7050SS 3 in. Grooved Long Radius Schedule 10 Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G1330007395
  • Item #9285496
  • Manufacturer Part #1330007395
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok stainless steel, full-flow grooved fittings are made of light weight, corrosion-resistant type 304 and 316 stainless steel
  • The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
  • Fittings are available in full-flow and fabricated versions in 304 and 316L S.S
  • Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
  • Installation is quick and easy with the Gruvlok figure 7400SS coupling, or other Gruvlok product
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Collection
Fig 7050SS
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM A-312, ASTM A-403 CR, ASTM A-403 WPW
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
662428938329