This product requires certification to purchase.

3 in. Grooved 45 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow

Gruvlok

Fig 7051 3 in. Grooved 45 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow

  • Fast #
  • Part #G0390117125
  • Item #841463
  • Manufacturer Part #0390117125
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7051 3 in. Grooved 45 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow

  • Fast #
  • Part #G0390117125
  • Item #841463
  • Manufacturer Part #0390117125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig 7051
Fitting Type
Elbow, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
ASTM
ASTM A-153, ASTM A-536 Grade 65-45-12
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
690291111747