This product requires certification to purchase.

18 in. Grooved Global Rust Inhibiting Painted Ductile Iron 45 Degree Long Radius Elbow

Gruvlok

Fig 7051LR 18 in. Grooved Global Rust Inhibiting Painted Ductile Iron 45 Degree Long Radius Elbow

  • Fast #
  • Part #G0390031024
  • Item #9287198
  • Manufacturer Part #0390031024
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7051LR 18 in. Grooved Global Rust Inhibiting Painted Ductile Iron 45 Degree Long Radius Elbow

  • Fast #
  • Part #G0390031024
  • Item #9287198
  • Manufacturer Part #0390031024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7051LR
Fitting Type
Elbow, Long Radius, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-536 Grade 65-45-12
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
662428984012