This product requires certification to purchase.

4 in. x 3/4 Galvanized Grooved x MIP Tee

Gruvlok

Fig 7064 4 in. x 3/4 Galvanized Grooved x MIP Tee

  • Fast #
  • Part #G0390122869
  • Item #4318903
  • Manufacturer Part #0390122869
4.5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7064 4 in. x 3/4 Galvanized Grooved x MIP Tee

  • Fast #
  • Part #G0390122869
  • Item #4318903
  • Manufacturer Part #0390122869
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Threaded
End Connections
Grooved x Grooved x Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3/4 in
Fitting Sizes
4 in x 4 in x 3/4 in
Characteristics & Features
Coating
Galvanized
Collection
Fig 7064
Fitting Type
Tee
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
G0390122869
UL Listed
Yes
UPC
690291760143