This product requires certification to purchase.

3 in. Painted Grooved Wye

Gruvlok

Fig 7071 3 in. Painted Grooved Wye

  • Fast #
  • Part #G0390027746
  • Item #1966665
  • Manufacturer Part #0390027746
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7071 3 in. Painted Grooved Wye

  • Fast #
  • Part #G0390027746
  • Item #1966665
  • Manufacturer Part #0390027746
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • UL-FM Listed and Approved
  • 200psi (UL/FM), 250psi (Water Works) Pressure
  • Resilient EPDM encapsulated ductile iron wedge gate valves
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Weight
6.1 lb
Characteristics & Features
Coating
Painted
Collection
Fig 7071
Fitting Type
Straight, Wye
Material
Ductile Iron
Warranty & Product Information
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291107825