This product requires certification to purchase.

3x1 ptd grv conc red 7072

Gruvlok

Fig 7072 3x1 ptd grv conc red 7072

  • Fast #
  • Part #G0390028405
  • Item #5166750
  • Manufacturer Part #0390028405
3.7 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7072 3x1 ptd grv conc red 7072

  • Fast #
  • Part #G0390028405
  • Item #5166750
  • Manufacturer Part #0390028405
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast fittings, all others are fabricated steel.
  • Available galvanized.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
1 in
Fitting Sizes
3 in x 1 in
Characteristics & Features
Coating
Painted
Collection
Fig 7072
Fitting Type
Concentric Reducer
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
Type
G0390028405
UPC
690291107924