This product requires certification to purchase.

8 in. Grooved Schedule 10 Global 304L Stainless Steel Cap

Gruvlok

Fig 7074SS 8 in. Grooved Schedule 10 Global 304L Stainless Steel Cap

  • Fast #
  • Part #G1330009635
  • Item #9289591
  • Manufacturer Part #1330009635
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7074SS 8 in. Grooved Schedule 10 Global 304L Stainless Steel Cap

  • Fast #
  • Part #G1330009635
  • Item #9289591
  • Manufacturer Part #1330009635
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant Type 304 and 316 stainless steel
  • The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
  • Fittings are available in full-flow and fabricated versions in 304 and 316L S.S
  • Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
  • Installation is quick and easy with the Gruvlok Figure 7400SS coupling, or other Gruvlok product
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Collection
Fig 7074SS
Fitting Type
Cap
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
662428942807