This product requires certification to purchase.

1-1/2 x 1 in. Painted Grooved x Threaded Reducer-Concentric

Gruvlok

Fig 7076 1-1/2 x 1 in. Painted Grooved x Threaded Reducer-Concentric

  • Fast #
  • Part #G0390037208
  • Item #841581
  • Manufacturer Part #0390037208
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7076 1-1/2 x 1 in. Painted Grooved x Threaded Reducer-Concentric

  • Fast #
  • Part #G0390037208
  • Item #841581
  • Manufacturer Part #0390037208
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok® fittings are available through 24 in nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok® fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok® standard fittings conform to those of Fig. 7001 Gruvlok® coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Length
2-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Painted
Collection
Fig 7076
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-47, ASTM A-53, ASTM A-536 Grade 65-45-12
CSA Certified
No
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291703362