This product requires certification to purchase.

2 x 1 x 2-1/2 in. Grooved x Threaded Schedule 40 Standard Carbon Steel Concentric Reducer

Gruvlok

Fig 7076 2 x 1 x 2-1/2 in. Grooved x Threaded Schedule 40 Standard Carbon Steel Concentric Reducer

  • Fast #
  • Part #G0390037026
  • Item #349896
  • Manufacturer Part #0390037026
3.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7076 2 x 1 x 2-1/2 in. Grooved x Threaded Schedule 40 Standard Carbon Steel Concentric Reducer

  • Fast #
  • Part #G0390037026
  • Item #349896
  • Manufacturer Part #0390037026
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Length
2-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Rust Inhibiting Painted
Collection
Fig 7076
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
40, Standard
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-536 Grade 65-45-12
CSA Certified
No
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291109171