This product requires certification to purchase.

3 x 2 in. Grooved x Threaded Concentric Schedule 40 Standard Hot Dipped Galvanized Ductile Iron Reducer

Gruvlok

Fig 7076 3 x 2 in. Grooved x Threaded Concentric Schedule 40 Standard Hot Dipped Galvanized Ductile Iron Reducer

  • Fast #
  • Part #G0390137990
  • Item #1966716
  • Manufacturer Part #0390137990
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7076 3 x 2 in. Grooved x Threaded Concentric Schedule 40 Standard Hot Dipped Galvanized Ductile Iron Reducer

  • Fast #
  • Part #G0390137990
  • Item #1966716
  • Manufacturer Part #0390137990
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Fig 7076
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
ASTM
ASTM A-153, ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291113024