This product requires certification to purchase.

6X6 BLK GRV X GRV Adapter NIP

Gruvlok

Fig 7080 6X6 BLK GRV X GRV Adapter NIP

  • Fast #
  • Part #G0390032738
  • Item #842037
  • Manufacturer Part #0390032738
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7080 6X6 BLK GRV X GRV Adapter NIP

  • Fast #
  • Part #G0390032738
  • Item #842037
  • Manufacturer Part #0390032738
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved x Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
6 in
Characteristics & Features
Coating
Black
Collection
Fig 7080
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASTM
ASTM A-47
Origin
Domestic
Type
G7080FUU
UPC
690291108822